Shop All Auger Drill Bits
Bosch
NailKiller Auger, 9/16In x 17In, Tube
Mfr # NKLT09
Zoro # G0772558
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 1/2 in
- Drill Bit Size 9/16 in
- Number of Pieces 1
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NKLT09
- Zoro # G0772558
- UPC # 000346396973
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 9/16" |
Overall Length | 17 1/2 in |
Shank Size | 9/16" |
Drill Bit Size | 9/16 in |
Maximum Drilling Depth | 13 1/2 in |
Shank Hex Size | 9/16 in |
Flute Length | 13 1/2 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 9/16 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 9/16 in, Maximum Drilling Depth 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHBS2AJ, SEL.HANDLE BLACK N3R/12 (OHBS2AJ)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4180)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/32 (44030)
- CAPRI TOOLS 1/2 in Drive 1/2 in Universal Impact Socket (5-5351)
- BOSCH 1-3/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT22)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- BOSCH NailKiller Auger, 1-1/2In x 17In, Tube (NKLT24)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In Tube (NKST22)
- BOSCH NailKiller Auger, 5/8In x 13In, Tube (NKMT10)
- IRWIN AUGER BIT 5/16X7.5"" (49905)
- Bosch Auger Drill Bits