Shop All Auger Drill Bits
Bosch
NailKiller Auger, 9/16In x 13In, Tube
Mfr # NKMT09
Zoro # G3251127
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 13 in
- Includes Threaded Tip
- Drill Bit Size 9/16 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKMT09
- Zoro # G3251127
- UPC # 000346396577
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 9/16" |
Overall Length | 13 in |
Shank Size | 9/16" |
Drill Bit Size | 9/16 in |
Flute Length | 9 in |
Maximum Drilling Depth | 9 in |
Shank Hex Size | 9/16 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 9/16 in, 13 in Overall Length, Hex, PTFE, Shank Hex Size 9/16 in, Maximum Drilling Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE91302)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #38 (45008)
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1802858)
- INGERSOLL-RAND 11Pc Tamper Proof Torx Plus Bit Socket S (752032)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- BOSCH NailKiller Auger, 1-1/2In x 13In, Tube (NKMT24)
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- BOSCH NailKiller Auger, 3/4In x 17In, Tube (NKLT12)
- BOSCH NailKiller Auger, 9/16In x 17In, Tube (NKLT09)
- MILWAUKEE TOOL 1-1/8" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- Bosch Auger Drill Bits