Shop All Auger Drill Bits
Bosch
NailKiller Auger, 7/8In x 17In, Tube
Mfr # NKLT14
Zoro # G0603517
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 1/2 in
- Drill Bit Size 7/8 in
- Drill Style Auger
- Includes Threaded Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKLT14
- Zoro # G0603517
- UPC # 000346397024
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Overall Length | 17 1/2 in |
Shank Size | 7/8" |
Drill Bit Size | 7/8 in |
Maximum Drilling Depth | 13 1/2 in |
Shank Hex Size | 7/8 in |
Flute Length | 13 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hybrid Drill Bit |
Drill Style | Auger |
Includes | Threaded Tip |
Drill Bit Material | Carbon Steel |
Finish - Machining | PTFE |
Sub Brand | Daredevil |
Cutting Direction | Right Hand |
Decimal Equivalent | 0.875 |
Shank Type - Machining | Hex |
Material - Machining | Carbon Steel |
Primary Material Application | Wood |
Dual Auger | Yes |
Auger Style | Hybrid Ship and Spur Auger |
Measurement System | Fractional Inch |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 7/8 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/8 in, Maximum Drilling Depth 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203A)
- RIDGID Coil/Flat Spring Assy, For 4A499 Wrench (31660)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- INSIZE Piece Measuring Tool Set (2) (5002-4E)
- BOSCH 1-3/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT22)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- BOSCH 1-1/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT18)
- BOSCH NailKiller Auger, 9/16In x 13In, Tube (NKMT09)
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- BOSCH NailKiller Auger 11/16In x 7-1/2In Tube (NKST11)
- WOODOWL Standard Ship Auger 18" x 1/2" (02805)
- Bosch Auger Drill Bits