Shop All Auger Drill Bits
Bosch
NailKiller Auger, 7/8In x 17In
Mfr # NKLB14
Zoro # G0772445
Sold in multiples of 5 for $120.95
Not eligible for select promotions
$120.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Threaded Tip
- Overall Length 17 1/2 in
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NKLB14
- Zoro # G0772445
- UPC # 346396294
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/8" |
Shank Size | 7/8" |
Overall Length | 17 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wood Drilling Bit |
Includes | Threaded Tip |
Drill Style | Auger |
Description
Wood Drilling Bit, Auger, Shank Size 7/16 in, Overall Length 17 1/2 in, Includes Threaded Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Socket Extension, 1/4"Dr, 6" (KTI-21006)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #23 (C18076)
- VEGA Bit Holder, 5/16 x 3/8 Mag Square Drive (M2HC516SK2)
- SITEGEAR 10107 7-Pocket Surveyor's Tool Pouch (51-10107)
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- BOSCH NailKiller Auger, 1In x 17In, Bulk (NKLB16)
- BOSCH NailKiller Auger, 1In x 13In, Tube (NKMT16)
- BOSCH NailKiller Auger 1-1/2In x 7-1/2In Tube (NKST24)
- BOSCH NailKiller Auger, 9/16In x 13In, Tube (NKMT09)
- BOSCH NailKiller Auger, 10/16In x 17In, Tube (NKLT10)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- Bosch Drill Bits