Shop All Auger Drill Bits
Bosch
NailKiller Auger, 7/16In x 17In, Tube
Mfr # NKLT07
Zoro # G0772530
Not eligible for select promotions
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 1/2 in
- Drill Bit Size 7/16 in
- Number of Pieces 1
- Drill Bit Material Carbon Steel
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NKLT07
- Zoro # G0772530
- UPC # 000346396959
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 7/16" |
Overall Length | 17 1/2 in |
Shank Size | 7/16" |
Drill Bit Size | 7/16 in |
Flute Length | 13 1/2 in |
Maximum Drilling Depth | 13 1/2 in |
Shank Hex Size | 7/16 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 7/16 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0470" (3/64) (28147-C3)
- PFERD 8" Wood Rasp, Half Round - Bastard Cut (15008)
- KLEIN TOOLS Blade Set for Modular Crimper/Stripper (VDV999-064)
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- BOSCH NailKiller Auger, 3/8In x 17In, Tube (NKLT06)
- BOSCH NailKiller Auger, 1/4In x 7-1/2In, Tube (NKST04)
- BOSCH NailKiller Auger 11/16In x 7-1/2In Tube (NKST11)
- BOSCH 118x712 Auger Bit (NKST18)
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- WOODOWL Standard Ship Auger 18" x 7/16" (02804)
- Bosch Drill Bits