Shop All Auger Drill Bits
Bosch
NailKiller Auger 5/16In x 7-1/2In Tube
Mfr # NKST05
Zoro # G3576697
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 7 1/2 in
- Drill Style Auger
- Number of Pieces 1
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKST05
- Zoro # G3576697
- UPC # 000346397116
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/16" |
Overall Length | 7 1/2 in |
Shank Size | 5/16" |
Drill Bit Size | 5/16 in |
Maximum Drilling Depth | 4 in |
Shank Diameter | 7/16 in |
Shank Hex Size | 5/16 in |
Flute Length | 4 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 5/16 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 5/16 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (80527D2B82535)
- WALTON TOOLS Tap Extractor Set (WLT18001)
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- IRWIN Wood Drilling Bit, Forstner, 3/8" Bit dia. (1966895)
- BOSCH NailKiller Auger, 3/8In x 7-1/2In, Tube (NKST06)
- BOSCH NailKiller Auger 7/16In x 7-1/2In Tube (NKST07)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- BOSCH NailKiller Auger, 5/8In x 13In, Tube (NKMT10)
- BOSCH NailKiller Auger, 1In x 13In, Tube (NKMT16)
- BOSCH NailKiller Auger, 1-3/8In x 13In, Tube (NKMT22)
- IRWIN Auger Bits (49910)
- Bosch Auger Drill Bits