Shop All Auger Drill Bits
Bosch
NailKiller Auger 15/16In x 7-1/2In Tube
Mfr # NKST15
Zoro # G3251230
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 7 1/2 in
- For Use With Drill Drivers
- Drill Bit Material Carbon Steel
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NKST15
- Zoro # G3251230
- UPC # 000346397215
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 7 1/2 in |
Shank Size | 15/16" |
Drill Bit Size | 15/16 in |
Shank Diameter | 7/16 in |
Maximum Drilling Depth | 4 in |
Shank Hex Size | 15/16 in |
Flute Length | 4 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 15/16 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 15/16 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 2 (A-M25M30)
- KRAFT TOOL Elite Series Golden Stainless, 18"x5 (CFE548PF)
- DRILL AMERICA 3/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/8)
- G.L. HUYETT Head Set Complete 1/4-20 for Spin Tool (BTIT-HS-2520/B1)
- BOSCH NailKiller Auger, 1In x 7-1/2In, Tube (NKST16)
- BOSCH NailKiller Auger, 7/8In x 7-1/2In, Tube (NKST14)
- BOSCH NailKiller Auger 11/16In x 7-1/2In Tube (NKST11)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- BOSCH NailKiller Auger, 1/2In x 7-1/2In, Tube (NKST08)
- IRWIN DRILLBIT 1/2""X4"" SPDBRMX (1866033)
- Bosch Auger Drill Bits