Shop All Auger Drill Bits
Bosch
NailKiller Auger, 15/16In x 13In, Tube
Mfr # NKMT15
Zoro # G0772095
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 13 in
- Drill Style Auger
- Drill Bit Size 15/16 in
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NKMT15
- Zoro # G0772095
- UPC # 000346396638
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 15/16" |
Overall Length | 13 in |
Shank Size | 15/16" |
Drill Bit Size | 15/16 in |
Shank Hex Size | 15/16 in |
Maximum Drilling Depth | 9 in |
Flute Length | 9 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 15/16 in, 13 in Overall Length, Hex, PTFE, Shank Hex Size 15/16 in, Maximum Drilling Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 20 X 4, Wood (66-263)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #31 (C15914)
- TEKTON 1/2 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID23121)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- BOSCH NailKiller Auger, 1-3/8In x 13In, Tube (NKMT22)
- BOSCH NailKiller Auger, 3/4In x 13In, Tube (NKMT12)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- BOSCH NailKiller Auger, 3/4In x 7-1/2In, Tube (NKST12)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- IRWIN WELDTEC SHIP AUGER 9/16"" (3043006)
- Bosch Auger Drill Bits