Shop All Auger Drill Bits
Bosch
NailKiller Auger 13/16In x 7-1/2In Tube
Mfr # NKST13
Zoro # G3251215
product price: $11.99
/ea
Not eligible for select promotions
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Material Alloy steel
- For Use With Drill Drivers
- Number of Pieces 1
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKST13
- Zoro # G3251215
- UPC # 000346397192
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 7 1/2 in |
Shank Size | 13/16" |
Drill Bit Size | 13/16 in |
Shank Hex Size | 13/16 in |
Maximum Drilling Depth | 4 in |
Flute Length | 4 in |
Shank Diameter | 7/16 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 13/16 in, 7 1/2 in Overall Length, Straight, PTFE, Shank Diameter 7/16 in, Shank Hex Size 13/16 in, Maximum Drilling Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Shoulder Fixed, 3 3/8 OAL (SFKT-50-2)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 3 1/2 in L (1EZP3)
- WRIGHT TOOL 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (61-32MM)
- BOSCH NailKiller Auger, 5/8In x 7-1/2In, Tube (NKST10)
- BOSCH NailKiller Auger 9/16In x 7-1/2In Tube (NKST09)
- BOSCH NailKiller Auger, 7/8In x 7-1/2In, Tube (NKST14)
- BOSCH NailKiller Auger, 13/16In x 13In, Tube (NKMT13)
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- BOSCH 118x712 Auger Bit (NKST18)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x36in.L (EA56236)
- Bosch Drill Bits