Shop All Auger Drill Bits
Bosch
NailKiller Auger, 13/16In x 17In, Tube
Mfr # NKLT13
Zoro # G0772585
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 17 1/2 in
- Material Alloy steel
- Number of Pieces 1
- Drill Style Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKLT13
- Zoro # G0772585
- UPC # 000346397017
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 13/16" |
Overall Length | 17 1/2 in |
Shank Size | 13/16" |
Drill Bit Size | 13/16 in |
Maximum Drilling Depth | 13 1/2 in |
Shank Hex Size | 13/16 in |
Flute Length | 13 1/2 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 13/16 in, 17 1/2 in Overall Length, Hex, PTFE, Shank Hex Size 13/16 in, Maximum Drilling Depth 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 7 Sizes, 6mm to 18mm (11103)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92006)
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93070)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15/64 (C22717)
- BOSCH NailKiller Auger, 1-1/2In x 17In, Tube (NKLT24)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- BOSCH 1" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT16)
- BOSCH NailKiller Auger 1-1/2In x 7-1/2In Tube (NKST24)
- BOSCH NailKiller Auger, 5/8In x 13In, Tube (NKMT10)
- BOSCH NailKiller Auger, 1/2In x 13In, Tube (NKMT08)
- IRWIN Drillbit 7/16X6 Spdbrmax (3041015)
- Bosch Auger Drill Bits