Shop All Auger Drill Bits
Bosch
NailKiller Auger, 1/2In x 13In, Tube
Mfr # NKMT08
Zoro # G3251118
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1/2"
- Overall Length 13 in
- Shank Size 5/16 in
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKMT08
- Zoro # G3251118
- UPC # 000346396560
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Overall Length | 13 in |
Shank Size | 5/16 in |
Drill Bit Size | 1/2 in |
Maximum Drilling Depth | 9 in |
Shank Hex Size | 1/2 in |
Flute Length | 9 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1/2 in, 13 in Overall Length, Hex, PTFE, Shank Hex Size 1/2 in, Maximum Drilling Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25912 (25912)
- MILWAUKEE TOOL M12 FUEL HACKZALL Kit, M12 CP2.5 Battery (2520-21XC, 48-11-2425)
- LENOX Hole Saw, 2-1/8" dia. Saw (1772951)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216)
- BOSCH NailKiller Auger, 1-1/2In x 13In, Tube (NKMT24)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In Tube (NKST22)
- BOSCH 118x712 Auger Bit (NKST18)
- BOSCH 138x712 Auger Bit (NKST22)
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- BOSCH NailKiller Auger, 1In x 13In, Tube (NKMT16)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1" (1779345)
- Bosch Drill Bits