Shop All Auger Drill Bits
Bosch
NailKiller Auger, 11/16In x 13In, Tube
Mfr # NKMT11
Zoro # G3251145
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 13 in
- Drill Style Auger
- Includes Threaded Tip
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NKMT11
- Zoro # G3251145
- UPC # 000346396591
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 11/16" |
Overall Length | 13 in |
Shank Size | 11/16" |
Drill Bit Size | 11/16 in |
Shank Hex Size | 11/16 in |
Flute Length | 9 in |
Maximum Drilling Depth | 9 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 11/16 in, 13 in Overall Length, Hex, PTFE, Shank Hex Size 11/16 in, Maximum Drilling Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #58 1-5/8" Cobalt 135 Deg. Jobber Length Drill Bit (5PME9)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/64 (44905)
- STABILA Magnetic Plate Level 2, 6-10 ft. (106TM-34610)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/8"R 1/2"D (CF1218)
- BOSCH NailKiller Auger, 15/16In x 13In, Tube (NKMT15)
- BOSCH NailKiller Auger, 9/16In x 13In, Tube (NKMT09)
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- BOSCH NailKiller Auger, 7/8In x 7-1/2In, Tube (NKST14)
- BOSCH NailKiller Auger, 3/8In x 13In, Tube (NKMT06)
- BOSCH NailKiller Auger, 1In x 7-1/2In, Tube (NKST16)
- KLEIN TOOLS Flex Bit Auger 9/16-Inch x 54-Inch (53718)
- Bosch Drill Bits