Shop All Auger Drill Bits
Bosch
NailKiller Auger, 1-3/8In x 13In, Tube
Mfr # NKMT22
Zoro # G0772129
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Style Auger
- Includes Threaded Tip
- Number of Pieces 1
- Drill Bit Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NKMT22
- Zoro # G0772129
- UPC # 000346396676
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Shank Size | 1-3/8" |
Overall Length | 13 in |
Drill Bit Size | 1 3/8 in |
Maximum Drilling Depth | 9 in |
Flute Length | 9 in |
Shank Hex Size | 1 3/8 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 3/8 in, 13 in Overall Length, Hex, PTFE, Shank Hex Size 1 3/8 in, Maximum Drilling Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- BOJO TOOLS Standard Width Scraper (ATH-8-UNGL)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- J.W. WINCO GN6336.5-ST-50-M10-25 Star Knob (10N25E14/ST)
- BOSCH NailKiller Auger, 11/16In x 13In, Tube (NKMT11)
- BOSCH NailKiller Auger, 1-1/8In x 13In, Tube (NKMT18)
- BOSCH NailKiller Auger, 15/16In x 13In, Tube (NKMT15)
- BOSCH NailKiller Auger, 9/16In x 17In, Tube (NKLT09)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- BOSCH 118x712 Auger Bit (NKST18)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1"- Length: 12" (QTT112)
- Bosch Drill Bits