Shop All Auger Drill Bits
Bosch
NailKiller Auger, 1-1/2In x 13In, Tube
Mfr # NKMT24
Zoro # G0772138
product price: $30.49
/ea
Not eligible for select promotions
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 in
- Includes Threaded Tip
- Number of Pieces 1
- Drill Bit Material Carbon Steel
- For Use With Drill Drivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NKMT24
- Zoro # G0772138
- UPC # 000346396683
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/2" |
Overall Length | 13 in |
Shank Size | 1-1/2" |
Drill Bit Size | 1 1/2 in |
Maximum Drilling Depth | 9 in |
Flute Length | 9 in |
Shank Hex Size | 1 1/2 in |
Description
Hybrid Ship and Spur Auger, Hybrid Drill Bit, 1 1/2 in, 13 in Overall Length, Hex, PTFE, Shank Hex Size 1 1/2 in, Maximum Drilling Depth 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS C-Clamp, Heavy Duty, 4-1/2" Max. Opening (C-30-6)
- SUNEX SKT 3/8" DR 1/2" 6PT DEEP IMP (SU316D)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (14118D2B154570)
- BOSCH NailKiller Auger, 15/16In x 13In, Tube (NKMT15)
- BOSCH NailKiller Auger, 1In x 13In, Tube (NKMT16)
- BOSCH NailKiller Auger, 7/8In x 13In, Tube (NKMT14)
- BOSCH NailKiller Auger, 9/16In x 13In, Tube (NKMT09)
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In (NKSB22)
- BOSCH NailKiller Auger 1-1/8In x 7-1/2In Tube (NKST18)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 1/2"- Length: 72" (QTT1272)
- Bosch Drill Bits