Shop All Spade Blades and Indexable Drill Inserts
Bosch
Nail Strike Wood-Boring Bit Set 6pc.
Mfr # NS5006
Zoro # G2222331
Sold in multiples of 5 for $249.95
Not eligible for select promotions
$249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Adjustable Blade No
- Finish - Machining Bright (Uncoated)
- Nail Cutting Yes
- For Tool Type Drill Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # NS5006
- Zoro # G2222331
- Country of Origin China
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Largest Drill Bit Size | 1 in |
Drill Bit Sizes Included | 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spade Blade Drill Bit Set |
Cutting Direction | Right Hand |
Adjustable Blade | No |
Finish - Machining | Bright (Uncoated) |
Nail Cutting | Yes |
For Tool Type | Drill Driver |
Flute Type | Spade |
Primary Material Application | Wood |
Measurement System | Fractional Inch |
Drill Bit Case Type | Pouch |
Material - Machining | Reinforced Steel |
Number of Drill Bits | 6 |
Description
Spade Blade Drill Bit Set, Reinforced Steel, Number of Drill Bits 6, Bright (Uncoated), Largest Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-12 HSS Plug Hand Tap (DWTST1/2-12P)
- GREENLEE Battery Knock Out Kit (LS50L2)
- BIG HORN 1 Inch Carbide Tipped Spur Bit - 1/2 Inch Shank with 3/8 Inch Hex End (Replaces Templaco MS-401-6C) (70151)
- STARRETT Coating Thickness Gauge (3813)
- BOSCH Nail Strike Wood-Boring Bit 1/2"x6" (NS1005)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- YG-1 TOOL CO Indexble Insert Drill Holder, 0.609in Dia (P15051)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525148)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525124)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525212)
- Bosch Spade Blades and Indexable Drill Inserts