Shop All Spade Blades and Indexable Drill Inserts
Bosch
Nail Strike Wood-Boring Bit Set 3pc.
Mfr # NS5003
Zoro # G2222340
product price: $23.45
/ea
Sold in multiples of 5 for $117.25
$117.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Direction Right Hand
- For Tool Type Drill Driver
- Primary Material Application Wood
- Nail Cutting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS5003
- Zoro # G2222340
- Country of Origin China
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Drill Bit Sizes Included | 1/2 in, 3/4 in, 1 in |
Largest Drill Bit Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Spade Blade Drill Bit Set |
Cutting Direction | Right Hand |
For Tool Type | Drill Driver |
Primary Material Application | Wood |
Nail Cutting | Yes |
Adjustable Blade | No |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spade |
Number of Drill Bits | 3 |
Drill Bit Case Type | Pouch |
Measurement System | Fractional Inch |
Material - Machining | Reinforced Steel |
Description
Spade Blade Drill Bit Set, Reinforced Steel, Number of Drill Bits 3, Bright (Uncoated), Largest Drill Bit Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (62-712)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG AC & REFRIG RTCHTG BOX OFF WR (KH9907A)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -12'6)
- BOSCH Nail Strike Wood-Boring Bit 1/2"x6" (NS1005)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- MICRO 100 Spade Drill (SD-218)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tin-Coated (S01323)
- ULTRA-DEX USA Carbide Insert, CCMT 32.51 UD51 (CCMT 32.51-ZX3 UD51)
- SOWA INDEXABLE CUTTING TOOLS 13mm Series 0 TiN Coated HSCO T15 Spade Drill Blade (162656)
- WALTER Walter - Xtra-tec Drill Blade, Cast Iron (P6005-D22,22R WKK45C)
- Bosch Drill Bits