Shop All Spade Blades and Indexable Drill Inserts
Bosch
Nail Strike Wood-Boring Bit 1-1/4"x6"
Mfr # NS1017
Zoro # G2222164
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 1.25
- Overall Length 6 in
- Cutting Direction Right Hand
- Number of Flutes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS1017
- Zoro # G2222164
- Country of Origin China
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Overall Length | 6 in |
Flute Length | 3 in |
Maximum Drilling Depth | 5 in |
Drill Bit Size | 1 1/4 in |
Shank Length | 1 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Spade Drill Bit, 1 1/4 in Drill Bit Size, Hex, High Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Paint, Maximum Drilling Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 2 in L, Carbide (QBT-180500)
- FREUD Conical Scoring, 215mm (LI25M43QF3)
- VEGA Nutsetter, 3/8 Mag Nutsetter x 12 (1300MN616)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.441, PK5 (53605)
- BOSCH Nail Strike Wood-Boring Bit Set 6pc. (NS5006)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525104)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- SOWA INDEXABLE CUTTING TOOLS 13mm Series 0 TiN Coated HSCO T15 Spade Drill Blade (162656)
- YG-1 TOOL CO Carbide (C5) Throw-Away Drill Insert Tialn-Coated (S28260)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- SOWA INDEXABLE CUTTING TOOLS 118 Series 2 TiAlN Coated HSS M4 Spade Drill Blade (162538)
- Bosch Spade Blades and Indexable Drill Inserts