Shop All Spade Blades and Indexable Drill Inserts
Bosch
Nail Strike Spade Bit 7/8"x6"
Mfr # NS1011
Zoro # G2222234
product price: $11.55
/ea
Sold in multiples of 5 for $57.75
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.875
- Overall Length 6 in
- Cutting Direction Right Hand
- Number of Flutes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS1011
- Zoro # G2222234
- Country of Origin China
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Overall Length | 6 in |
Flute Length | 3 in |
Maximum Drilling Depth | 5 in |
Drill Bit Size | 7/8 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Shank Length | 1 in |
Description
Spade Drill Bit, 7/8 in Drill Bit Size, Hex, High Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Paint, Maximum Drilling Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- HUSQVARNA Diamond Saw Blade, Masonry, 16 in. Dia. (Vari-Cut S45 16)
- EPPINGER PRECIFLEX mounting screw for ER25 and ER32, Includes Pt11086 4x15 oring (0.000.510)
- BOSCH Nail Strike Wood-Boring Bit 1/2"x6" (NS1005)
- ULTRA-DEX USA Carbide Insert, WCMT 21.51 UD2 (WCMT 21.51-LX6 UD2)
- ULTRA-DEX USA Carbide Insert, CCGX 21.51 UD1 (CCGX 21.51-ZN1 UD1)
- ULTRA-DEX USA Carbide Insert, CCGX 32.52 UD1 (CCGX 32.52-ZN1 UD1)
- YG-1 TOOL CO Super Hss(T15) Throw Away Drill Insert Tin-Coated (S06209)
- WALTER Walter - Replaceable Tip Drill (P6001-D18,00R WPP45C)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09111)
- Bosch Spade Blades and Indexable Drill Inserts