Shop All Spade Blades and Indexable Drill Inserts
Bosch
Nail Strike Spade Bit 5/8"x6"
Mfr # NS1007
Zoro # G2222295
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Decimal Equivalent 0.625
- Overall Length 6 in
- Cutting Direction Right Hand
- Number of Flutes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NS1007
- Zoro # G2222295
- Country of Origin China
- Category Spade Blades and Indexable Drill Inserts
Dimensions
Overall Length | 6 in |
Flute Length | 3 in |
Maximum Drilling Depth | 5 in |
Drill Bit Size | 5/8 in |
Shank Hex Size | 1/4 in |
Shank Length | 1 in |
Shank Diameter | 1/4 in |
Description
Spade Drill Bit, 5/8 in Drill Bit Size, Hex, High Carbon Steel, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Overall Length 6 in, Paint, Maximum Drilling Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (79WG)
- POWERBUILT 9/16" Combination Wrench Polished (644145)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T27 Tip, 2 3/4 in L (42944)
- SLUGGER BY FEIN Magnetic Drill Press, 750 RPM, 14.2 A (JMU 404M)
- BOSCH Nail Strike Wood-Boring Bit 1/2"x6" (NS1005)
- ULTRA-DEX USA Indexable Drill, UD-0750-2D-075 (UD-0750-2D-075)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525144)
- MICRO 100 Spade Drill (SD-187)
- SOWA INDEXABLE CUTTING TOOLS 6364 Series 2 TiN Coated HSCO T15 Spade Drill Blade (162064)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525220)
- Bosch Spade Blades and Indexable Drill Inserts