Shop All Hook & Loop Sanding Discs
Bosch
Multi-Hole Sanding Pad, Rubber, Black, 5
Mfr # RSM5044
Zoro # G608661457
product price: $44.75
/ea
Not eligible for select promotions
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Soft
- Abrasive Material Rubber
- Density Soft
- Backing Material Fiber
- Resistance Properties Dust
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # RSM5044
- Zoro # G608661457
- UPC # 000346643794
- Country of Origin Germany
- Category Hook & Loop Sanding Discs
Dimensions
Overall Diameter | 5 in |
Overall Length | 5 in |
Overall Width | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Grade | Soft |
Abrasive Material | Rubber |
Item | Multi-Hole Sanding Pad |
Density | Soft |
Backing Material | Fiber |
Resistance Properties | Dust |
Color | Black |
Number of Vacuum Holes | Multi-Hole |
Backup Pad Shape | Round |
Product Type | Disc Backup Pad |
Connector Type | Hook-and-Loop |
Compatible with Manufacturer Model Number | GET65-5 |
Abrasive Mount Type | Hook and Loop |
Device Material | Rubber |
Overall Thickness | 7/8 in |
Maximum Operating Speed | 12,000 RPM |
Compatible Manufacturer Part Number | GET65-5 |
Compatible Manufacturer Model Number | GET65-5 |
For Use with Mfr. Model Number | GET65-5 |
For Use With Mfr. Model Number | GET65-5 |
Description
Multi-Hole Sanding Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Rubber, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes Multi-Hole, Color Black, Overall Length 5 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 7/8 in, Product Type Disc Backup Pad, Compatible with Manufacturer Model Number GET65-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR FINISHING Ali Industries 4214 9 x 11 in. Extra Coarse 36 Grit General Purpose Sandpaper; 25 Count (741694)
- VSM Abrasive Belt, 100 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 100 Grit, Fine, Zirconia, ZK713X (96170)
- WEILER CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit (34134)
- WEILER 4-1/2" Disc Abrasive Flap Disc Conical (TY29) Backing 60Z 7/8" Arbr Hl (50514V)
- BOSCH 5InExtra-SoftBackingPadforROS10/20VS-Ser (RS033)
- BOSCH 5In Sanding Disc 8-Hole Red 240 Grit, PK5 (SR5R240)
- BOSCH Hard Multi-Hole Sanding Pad, Rubber, 5 (RSM5046)
- BOSCH 5In Sanding Disc 8-Hole Red 180 Grit, PK5 (SR5R180)
- BOSCH 5InSoftHook-&-LoopBackingPadfor (RS034)
- BOSCH Multi-Hole Sanding Pad, Rubber, Black, 5 (RSM5045)
- ZORO 5" Surface Conditioning Disc, Hook-and-Loop, Coarse, Aluminum Oxide, Non-Woven (G5882585)
- Bosch Hook & Loop Sanding Discs