Shop All Drill Bit Sets
This Product is Discontinued
Bosch
Multi Construction Set (Discontinued)
Mfr # MC500
Zoro # G5121505
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material - Machining Carbide Tipped
- Finish - Machining Bright (Uncoated)
- Decimal Equivalent 0.1562, 0.1875, 0.25, 0.3125, 0.375
- Shank Dia. 5/32", 3/16", 1/4", 5/16", 3/8"
- Drill Bit Size 5/32 in to 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MC500
- Zoro # G5121505
- UPC # 000346393323
- Country of Origin Germany
- Category Drill Bit Sets
Dimensions
Shank Dia. | 5/32", 3/16", 1/4", 5/16", 3/8" |
Drill Bit Size | 5/32 in to 3/8 in |
Length | 6" |
Size | 5/32", 3/16", 1/4", 5/16", 3/8" |
Drill Bit Sizes Included | 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Overall Length | 6 in |
Shank Diameter | 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 5/32 in |
Description
Round Shank Drill Bit Set, Straight, 5 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 6 in, Bright (Uncoated), Shank Diameter 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.