Shop All Carbide-Tipped Drill Bits
This Product is Discontinued
Bosch
Multi Construction Bit, 5/32 x 4 In (Discontinued)
Mfr # MC02
Zoro # G5121401
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5/32"
- Decimal Equivalent 0.1563
- Material Tungsten Carbide
- Shank Dia. 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MC02
- Zoro # G5121401
- UPC # 346389876
- Country of Origin Unknown
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 5/32" |
Shank Dia. | 5/32" |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Shank Size | 5/32 in |
Length | 4" |
Drill Bit Size | 5/32 in |
Drilling Length | 4 in |
Shank Diameter | 5/32 in |
Description
Multiconstruction 5/32 x 4 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.