Shop All Carbide-Tipped Drill Bits
This Product is Discontinued
Bosch
Multi Construction Bit, 1/4 x 4 In (Discontinued)
Mfr # MC06
Zoro # G5121496
Not eligible for select promotions
This Product is Discontinued
Key Features
- Size 1/4"
- Decimal Equivalent 0.25
- Material Tungsten Carbide
- Shank Dia. 1/4"
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MC06
- Zoro # G5121496
- UPC # 000346459692
- Country of Origin Germany
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 1/4" |
Shank Dia. | 1/4" |
Overall Length | 6 in |
Maximum Drilling Depth | 4 in |
Drilling Length | 4 in |
Drill Bit Size | 1/4 in |
Length | 4" |
Shank Size | 1/4 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 1/4 in |
Description
Round Hammer Drill, Hex, 1/4 in, Carbide, 6 in Overall Length, Maximum Drilling Depth 4 in, Shank Diameter 1/4 in, Shank Hex Size 1/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.