Shop All Pipe & Tubing Tool Parts
Bosch
Motor
Mfr # 2609199273
Zoro # G2500255
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Bosch
- For Use With Mfr. Model Number DDB180, DDBB180
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2609199273
- Zoro # G2500255
- UPC # 000346481969
- Country of Origin Germany
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | MOTOR |
Fits Brand | Bosch |
For Use With Mfr. Model Number | DDB180, DDBB180 |
Product Type | Motor |
Description
Motor, For Use With Mfr. Model Number DDB180, DDBB180, Fits Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (FR-3 4)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 1/4-28 Tap Thread Size, TiAlN Coated (133406 1/4-28)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 1/2in Drive (816956)
- 3M Disc Sander 20231, 2 in .5 HP, 1/pk (20231)
- BOSCH Plate (1611921001)
- BOSCH Brush Set (1614321079)
- BOSCH Switch (1617200132)
- BOSCH Electronic Module (1607233480)
- BOSCH Retainer (1614601041)
- BOSCH O-Ring, 1610210091 (1610210091)
- BOSCH O-Ring, 1610210173 (1610210173)
- Bosch Power Tool Parts