Shop All Pipe & Tubing Tool Parts
Bosch
Motor
Mfr # 16170006BG
Zoro # G2499701
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number RHH180
- Fits Brand Bosch
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 16170006BG
- Zoro # G2499701
- UPC # 000346482317
- Country of Origin Germany
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | MOTOR |
For Use With Mfr. Model Number | RHH180 |
Fits Brand | Bosch |
Product Type | Motor |
Description
Motor, For Use With Mfr. Model Number RHH180, Fits Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Margin Trowel, 6 x 2 In, DuraSoft (56D)
- DAKE Arbor Press, 1 Tons (901004)
- GENERAL TOOLS CUTTER TUBING 1/8- 1-1/8" (GN120)
- CAPRI TOOLS 3/8 in Drive 6 mm Hex Bit Socket (3-0537)
- BOSCH Flange (1610516013)
- BOSCH Motor (2609199258)
- BOSCH Cord (1614461036)
- BOSCH Sleeve (1616334012)
- BOSCH Sleeve (1610591034)
- BOSCH Retainer (2916660023)
- RIDGID Block, Position B (92787)
- Bosch Power Tool Parts