Shop All Rotary Hammer Accessories
Bosch
Mortar Knife, SDS Plus, 3/8 in Blade W, PK5
Mfr # HS1401B5
Zoro # G3962406
product price: $67.85
/pk 5, $13.57/ea
Not eligible for select promotions
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- For Use With Bosch Rotary Hammers
- Application Block, Brick, Chiseling Concrete
- Impact Rated No
- Type Scaling Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1401B5
- Zoro # G3962406
- UPC # 000346465679
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 8 in |
Shank Length (In.) | 6 in |
Length (In.) | 8 in |
Blade Width (In.) | 3/8 in |
Shank Size (In.) | SDS Plus |
Overall Length | 8 in |
Shank Diameter | 5/8 in |
Head Width | 3/8 in |
Shank Length | 6 in |
Description
Chisel Bit, Chisel Type Mortar Scraper, Shank Type - Machining SDS Plus, Shank Diameter 5/8 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 3/8 in, Overall Length 8 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Soft Grip Hook Weeder Replacement Tip, Vinyl Weeding Hook, 2pc 12pk (30623)
- DIABLO Hole Saw 3-3/4" (DHS3750)
- YG-1 TOOL CO Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated (DH500025)
- SWANSON TOOL Carpenter Pencils(5 Pack Carded) (CP700)
- BOSCH Hammer Steel, 1-1/4in. Hex, 14in.L (HS2461)
- BOSCH Narrow Chisel Hex Collar, 1 In. Hex (HS2362)
- BOSCH Extension SDS Plus, 4 In (T3923SC)
- BOSCH Flat Chisel Bit, 16 In, Self Sharpening (HS1935)
- BOSCH Keyless Chuck, SDS Plus (HA3JAW)
- BOSCH SDS Max To 1/2-20 Arbor Adapter (HA1032)
- BOSCH Drop-In Anchor Stop Bit, 1-1/16 in L (HCSTP2061)
- Bosch Rotary Hammer Accessories