Shop All Rotary Hammer Accessories
Bosch
Mortar Knife, SDS Plus, 1/4 in Blade W, PK5
Mfr # HS1400B5
Zoro # G3962430
product price: $67.25
/pk 5, $13.45/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type SDS Plus
- For Use With Bosch Rotary Hammers
- Application Block, Brick, Chiseling Concrete
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1400B5
- Zoro # G3962430
- UPC # 000346465662
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 8 in |
Blade Width (In.) | 1/4 in |
Overall Length (In.) | 8 in |
Shank Length (In.) | 6 in |
Shank Size (In.) | SDS Plus |
Overall Length | 8 in |
Shank Diameter | 5/8 in |
Head Width | 1/4 in |
Shank Length | 6 in |
Description
Chisel Bit, Chisel Type Mortar Scraper, Shank Type - Machining SDS Plus, Shank Diameter 5/8 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 8 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter - Xtra-tec Drill Blade (P6003-D17,00R WMP35)
- DEWALT Stanley Consumer Tools 248649 Single Edge Pull Saw (248649)
- MITUTOYO Cggi, 5-15mm (209-301)
- VIKING Dual Action Orbital Sander, 6", 10" L (VT200)
- BOSCH SDS-plus Self-Sharpening Chisel Set, PK3 (HS143PK)
- BOSCH Drop-In Anchor Stop Bit, 2-1/16 in L (HCSTP2086)
- BOSCH Hammer Bit, SDS Max, Star Point (HS1934)
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W (HS1401)
- BOSCH Extension SDS Plus, 13 In (T3926SC)
- BOSCH Starpoint Chisel, 1-1/8in. Hex, 16in.L (HS2861)
- BOSCH Asphalt Cutter, 1-1/8in. Hex, 19in.L, PK3 (HS2167B3)
- Bosch Rotary and Demolition Hammers