Shop All Rotary Hammer Accessories
Bosch
Mortar Knfe, SDS Plus, 3/8 in Blade W, PK25
Mfr # HS1401B25
Zoro # G3962397
product price: $299.99
/pk 25, $12.00/ea
Free Shipping & Returns
Not eligible for select promotions
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- For Use With Bosch Rotary Hammers
- Application Block, Brick, Chiseling Concrete
- Shank Size (In.) SDS Plus
- Length (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1401B25
- Zoro # G3962397
- UPC # 000346465693
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Shank Size (In.) | SDS Plus |
Length (In.) | 8 in |
Shank Length (In.) | 6 in |
Blade Width (In.) | 3/8 in |
Overall Length (In.) | 8 in |
Overall Length | 8 in |
Shank Length | 6 in |
Head Width | 3/8 in |
Shank Diameter | 5/8 in |
Description
Chisel Bit, Chisel Type Mortar Scraper, Shank Type - Machining SDS Plus, Shank Diameter 5/8 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 3/8 in, Overall Length 8 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Gear Assembly Lxfd01Cw Reg Mka 125831 7 (126459-4)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012FP)
- BOSCH Rebar Cutter, 1 In, 12 In OAL, SDS Plus (RC2164)
- BOSCH Rebar Cutter, SDS, 1 1/8 In, 12 In OAL, SDS Plus (RC2168)
- BOSCH Rebar Cutter, 9/16 In, 12 In OAL, SDS Plus (RC2094)
- BOSCH Hammer Steel, 1in. Hex, 18in.L (HS2360)
- BOSCH Rebar Cutter, 3/4 In, 12 In OAL, SDS Plus (RC2124)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- Bosch Rotary Hammer Accessories