Shop All Rotary Hammer Accessories
Bosch
Mortar Knfe, SDS Plus, 1/4 in Blade W, PK25
Mfr # HS1400B25
Zoro # G3962421
product price: $294.99
/pk 25, $11.80/ea
Free Shipping & Returns
Not eligible for select promotions
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- For Use With Bosch Rotary Hammers
- Application Block, Brick, Chiseling Concrete
- Length (In.) 8 in
- Type Scaling Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HS1400B25
- Zoro # G3962421
- UPC # 000346465686
- Country of Origin Italy
- Category Rotary Hammer Accessories
Dimensions
Length (In.) | 8 in |
Blade Width (In.) | 1/4 in |
Shank Size (In.) | SDS Plus |
Shank Length (In.) | 6 in |
Overall Length (In.) | 8 in |
Overall Length | 8 in |
Head Width | 1/4 in |
Shank Diameter | 5/8 in |
Shank Length | 6 in |
Description
Chisel Bit, Chisel Type Mortar Scraper, Shank Type - Machining SDS Plus, Shank Diameter 5/8 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 1/4 in, Overall Length 8 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10mm (84759)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 9/32 (C18014)
- BOSCH Hammer Steel 1 1/8 Hex, Tamper Plate, 8 In (HS2125)
- DREMEL 1/4In 60 Grit Sanding Bands, PK6 (431)
- BOSCH Rotary Hammer Accessory (HS1909-12)
- BOSCH Mortar Knife, SDS Plus, 1/4 in. Blade W (HS1400)
- BOSCH Adapter, Spline, SDS Max (HA1031)
- BOSCH Mortar Knfe, SDS Plus, 3/8 in Blade W, PK25 (HS1401B25)
- BOSCH Mortar Knife, SDS Plus, 3/8 in. Blade W (HS1401)
- BOSCH Hammer Bit, SDS Max, Bull Point (HS1904)
- BOSCH Hammer Steel, Bushing Tool, 3/4 Hex, 9.25 L (HS1520)
- Bosch Rotary and Demolition Hammers