Shop All Rotary Tool Accessories
Bosch
Mobile Dust Extractor
Mfr # GDE18V-26DN
Zoro # G4077196
product price: $173.83
/ea
Free Shipping & Returns
$173.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Dust Collection
- Includes 1 in Dust Eye, 4 in Extension, 5/8 in Dust Eye, Auxiliary Handle, Dust Container, HEPA Filter
- For Use With Mfr. No. 11255VSR, Mfr. No. GBH18V-26D, Mfr. No. GBH2-28L, Mfr. No. RH228VC
- Overall Length (In.) 13 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GDE18V-26DN
- Zoro # G4077196
- UPC # 000346632781
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Overall Length (In.) | 13 39/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mobile Dust Extractor |
Application | Dust Collection |
Includes | 1 in Dust Eye, 4 in Extension, 5/8 in Dust Eye, Auxiliary Handle, Dust Container, HEPA Filter |
For Use With | Mfr. No. 11255VSR, Mfr. No. GBH18V-26D, Mfr. No. GBH2-28L, Mfr. No. RH228VC |
Features | Two Dust Eyes |
Number of Pieces | 6 |
Battery Series | Core 18V |
Compatible Chuck Style | SDS-Plus |
Dust Compartment Type | Self-Contained |
Compatible Tool Type | Rotary Hammers |
Extractor Mounting Location | On-Tool |
Product Type | On-Tool Dust Extractor |
Compatible with Manufacturer Part Number | 11255VSR, GBH18V-26D |
Filtration Type | HEPA |
OSHA Table 1 Compliant | OSHA Table 1 Compliant |
Wet or Dry Use | Dry |
Kit Contents | 1 in Dust Eye, 4 in Extension, 5/8 in Dust Eye, Auxiliary Handle, Dust Container, HEPA Filter |
Accessory Type | On-Tool Dust Extractor |
Description
Mobile Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Dust Collection, Wet or Dry Use Dry, Filtration Type HEPA, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number 11255VSR, GBH18V-26D, Battery Series Core 18V, Kit Contents 1 in Dust Eye, 4 in Extension, 5/8 in Dust Eye, Auxiliary Handle, Dust Container, HEPA Filter, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Open End, J, 1" (TCQJO32A)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #33 (C23181)
- VIM PRODUCTS VIM Tools Locking Bit Holder 1/4 in. (HL414)
- STEELMAN 3/8" Drive 72 Geared Teeth Mini Head Quick Release Ratchet, 3/8", Chrome (78185)
- BOSCH Sandpaper Kit, 6 Pc (MM70W)
- BOSCH Dremel® EZ409 1 1/2" EZ Lock Thin Cut for Dremel® Rotary Tools (EZ409)
- BOSCH Dremel 4000650 4000Series Variable Speed Rotary Tool Kit w 6 Attachments 50 Accessories (4000-6/50)
- BOSCH Rigid Scraper (MM600)
- BOSCH Grinding Stone, 1/8in dia., 1-1/2in L, SC (83322)
- BOSCH Sandpaper Kit, 6 Pc (MM70P)
- DREMEL EZ Lock Sanding Disc 240 grit (EZ413SA)
- Bosch Rotary Tools & Accessories