Shop All Automotive Relay & Control Modules
Bosch
MINI-RELAY 12V 20A
Mfr # 332011007
Zoro # G302339928
Sold in multiples of 3 for $11.25
Not eligible for select promotions
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 332011007
- Zoro # G302339928
- UPC # 3170000000000
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GRADE Reflective Tape, 1-1/2" W, 150 ft. L (983-326)
- TURTLE WAX 20 Oz. Ice Spray Wax Spray Bottle, White, Synthetic (T477R)
- BALDWIN FILTERS Air Filter, 7-7/8in. to 9-1/8in. dia. (CA4996)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 1.25 Oz, PK25 (P125ZU)
- BOSCH Denox Supply Module, F01C600194 (F01C600194)
- BOSCH Relay, 0986Ah0602 (0986AH0602)
- BOSCH Bosch Relay, 0986Ah0614 (0986AH0614)
- BOSCH Relay, 0986Ah0611 (0986AH0611)
- BOSCH Magnetic Pulse Gener, 1237031296 (1237031296)
- BOSCH Magnetic Pulse Gener, 1237010039 (1237010039)
- DORMAN 30 AMP 12 Volt 5 Pin Universal Relay (D18-88069)
- Bosch Automotive Relay & Control Modules