Shop All Automotive Diagnostic & Testing Instruments
Bosch
Metric Adapter Kit, 4 Brass Bushings
Mfr # SP0F000009
Zoro # G3465380
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes M10 x 1 to 1/8 in NPT Electrical & Mechanical Pressure and Boost Gauges, M12 x 1 to 1/8 in NPT Electrical & Mechanical Pressure and Boost Gauges, M12 x 1.75 to 1/8 in NPT Electrical & Mechanical Pressure and Boost Gauges, M14 x 1.5 to 1/8 in NPT Electrical Pressure and Temperature, Mechanical Pressure and Boost Gauges, M16 x 1.5 to 1/8 in NPT Electrical Pressure and Temperature, Mechanical Pressure and Boost Gauges
- Product Type Metric Adapter Kit
- Overall Length 1 in
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SP0F000009
- Zoro # G3465380
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Length | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Metric Adapter Kit,4 Brass Bushings |
Includes | M10 x 1 to 1/8 in NPT Electrical & Mechanical Pressure and Boost Gauges, M12 x 1 to 1/8 in NPT Electrical & Mechanical Pressure and Boost Gauges, M12 x 1.75 to 1/8 in NPT Electrical & Mechanical Pressure and Boost Gauges, M14 x 1.5 to 1/8 in NPT Electrical Pressure and Temperature, Mechanical Pressure and Boost Gauges, M16 x 1.5 to 1/8 in NPT Electrical Pressure and Temperature, Mechanical Pressure and Boost Gauges |
Product Type | Metric Adapter Kit |
Compatible Tool Type | Electrical Oil Pressure Gauges; Temperature Gauges; Mechanical Oil Pressure Gauges; Boost Gauges |
Description
Metric Adapter Kit,4 Brass Bushings, Product Type Metric Adapter Kit, Compatible Tool Type Electrical Oil Pressure Gauges; Temperature Gauges; Mechanical Oil Pressure Gauges; Boost Gauges, Overall Height 1 in, Overall Width 1 in, Overall Length 1 in, Compatible with Manufacturer Model Number Not Applicable, Compatible with Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020, L, C/Hr, W, E1992, 96", Wt (714505)
- HOLLEY COMP MID-MT ACC SYSTEM, LS-BLACK (20-185BK)
- CLOYES Engine Timing Chain, 9-4205 (9-4205)
- MARINCO Dc Master 24V To 12V 12A (81400300)
- BOSCH Diagnostic Scan Tool (3975)
- BOSCH Nylon Tubng Kit, Mechncal/Elctrical Gauge (SP0F000006)
- BOSCH Mini Triple Gauge, Temp, Volt, PSI, 2" (SP0F000046)
- BOSCH ADS 525X Diagnostic Scan Tool (BSD3945)
- BOSCH Diagnostic Scan Tool, 7 pcs. (3945)
- BOSCH Diagnostic Kit, 4 pcs. (MTECH2)
- WESTWARD Stethoscope, Mechanics (1MZU2)
- Bosch Automotive Diagnostic & Testing Instruments