Shop All Rotary Tool Accessories
Bosch
Metal Flush Cut Blade
Mfr # MM482
Zoro # G7522356
product price: $14.90
/ea
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Wood and Metal Cutting
- For Use With Mfr. No. MM20, MM40
- Size 1-5/8 in
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MM482
- Zoro # G7522356
- UPC # 080596032753
- Country of Origin Switzerland
- Category Rotary Tool Accessories
Dimensions
Size | 1-5/8 in |
Overall Length | 3 7/8 in |
Blade Width | 1 1/4 in |
Blade Length | 3 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Application | Wood and Metal Cutting |
For Use With | Mfr. No. MM20, MM40 |
Material | Bi-Metal |
Number of Pieces | 1 |
Primary Material Application | Wood |
Cutting Edge Style | Toothed Edge |
Blade Shape | Straight |
Maximum Oscillations per Minute | 21,000 |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Connection Style | Starlock |
Oscillating Tool Accessory Type | Cutting Blade |
Compatible with Adapter | Starlock |
Blade Material | Bi-Metal |
Cut Style | Flush Cut |
Edge Material | Bi-Metal |
Blade Type | Flush Cut |
Materials Cut | Metal, Wood |
Description
Oscillating Tool Blade, Blade Type Flush Cut, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 3 7/8 in, Overall Length 3 7/8 in, Maximum Oscillations per Minute 21,000, Primary Material Application Wood, Materials Cut Metal, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Compatible with Adapter Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN 6 in Needle Nose Plier, Side Cutter Plain Handle (10360)
- MAYHEW Pilot Punch, 1/16 #1 (MAY25000)
- K TOOL INTL Air Belt Sander 1/2 X 18 With 3 Belts (SM-6W-6223)
- DREMEL Drywall Cutting Bit (560)
- BOSCH Flush Cut Blade (MM480)
- BOSCH Dremel® EZ409 1 1/2" EZ Lock Thin Cut for Dremel® Rotary Tools (EZ409)
- BOSCH Rigid Scraper (MM600)
- BOSCH Die, 1in L, Internal Threading (21233)
- BOSCH Dremel® 4300-5/40 4200-Series Variable Speed Rotary Tool Kit w/ 6 Attachments & 40 Accessories (4300-5/40)
- BOSCH Saw Blade (MM452)
- DEWALT Oscillating Multi-Material Blade (DWA4214)
- Bosch Rotary Tools & Accessories