Shop All Work Jackets & Coats
This Product is Discontinued
Bosch
Men's Black Polyester Heated Jacket size S (Discontinued)
Mfr # GHJ12V-10S
Zoro # G9039511
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size S
- Color Black
- Material 100% Polyester
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GHJ12V-10S
- Zoro # G9039511
- UPC # 000346466935
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 49 in |
Sleeve Length | 32 3/8 in |
Maximum Chest Size | 49 in |
Minimum Chest Size | 48 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size S, Maximum Chest Size 49 in, Minimum Chest Size 48 in, Hood Style None, Includes Hood No, Length 29 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 6 hr, Battery System Bosch, Heat Settings 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.