Shop All Work Jackets & Coats
This Product is Discontinued
Bosch
Men's Black Polyester Heated Jacket size 2XL (Discontinued)
Mfr # GHJ12V-10XXL
Zoro # G9039554
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2XL
- Color Black
- Material Polyester
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GHJ12V-10XXL
- Zoro # G9039554
- UPC # 000346466898
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 31 3/8 in |
Fits Chest Size | 58 in |
Sleeve Length | 34 7/8 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Description
Heated Jacket, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Hood Style None, Includes Hood No, Length 31 1/2 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 3, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 6 hr, Battery System Bosch, Heat Settings 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.