Shop All Automotive Diagnostic & Testing Instruments
Bosch
Mechnical Oil Pressure Gauge, Black, 2"
Mfr # SP0F000052
Zoro # G3465557
product price: $22.75
/ea
Not eligible for select promotions
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechnical
- Dial Range 0-100 PSI with a 270 degree sweep
- Includes 12 Volt internal backlighting, 72" high temperature nylon tubing with 1/8" and 1/4" NPT thread fittings, Gauge and Mounting hardware
- Application For 12 Volt negative ground systems
- Features Black bezel with removable black mounting panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SP0F000052
- Zoro # G3465557
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrical Oil Pressure Gauge,Black, 2" |
Type | Mechnical |
Dial Range | 0-100 PSI with a 270 degree sweep |
Includes | 12 Volt internal backlighting, 72" high temperature nylon tubing with 1/8" and 1/4" NPT thread fittings, Gauge and Mounting hardware |
Application | For 12 Volt negative ground systems |
Features | Black bezel with removable black mounting panel |
Description
Electrical Oil Pressure Gauge,Black, 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Parts Washer, 40 gal., 200 lb. Capacity (35MT16)
- BONDO BondoSpreader, 00357, PK12 (357)
- VELVAC Rocker, Spst, On-Off, Ambr Ltd, 3 Screw (090125)
- SKF Axle Shaft Seal - Front Outer, 21918 (21918)
- BOSCH Electrcal Water/Oil Tmprtre Gauge, Blk, 2" (SP0F000049)
- BOSCH 2013 Oil Light Reset Kit (3596J)
- BOSCH Mini Gauge Illumination Kit (SP0F000014)
- BOSCH Fuel Pressure Tester Kit (5630)
- BOSCH ADS 625X Diagnostic Scan Tool (BSD3975)
- BOSCH Smt 300 Smoke T (F00E90029135E)
- UVIEW Vacufill Antifreeze Drain/Fill (570000)
- Bosch Automotive Diagnostic & Testing Instruments