Shop All Automotive Diagnostic & Testing Instruments
This Product is Discontinued
Bosch
Mechanical Wtr/Oil Temperature Gauge, 2" (Discontinued)
Mfr # SP0F000034
Zoro # G3465423
Not eligible for select promotions
This Product is Discontinued
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SP0F000034
- Zoro # G3465423
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanical Wtr/Oil Temperature Gauge, 2" |
Description
Mechanical Wtr/Oil Temperature Gauge, 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.