Shop All Automotive Diagnostic & Testing Instruments
Bosch
Mechanical Oil Pressure Gauge, White, 2"
Mfr # SP0F000044
Zoro # G3465791
product price: $23.25
/ea
Not eligible for select promotions
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SP0F000044
- Zoro # G3465791
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanical Oil Pressure Gauge,White,2" |
Description
Mechanical Oil Pressure Gauge,White,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Radiator Hose, ID 2 7/8 In, OD 3.3 In (75288GL)
- BUYERS PRODUCTS 4-Way 2-Position Manual Air Valve With Five 1/8 Inch NPT Ports (BAV010)
- ESCO 22 TON PIN STYLE SUPPORT STANDS PAIR (10455-PAIR)
- 3M Round Ribbon, Sealer, 5/16" x 15ft., PK12 (08611)
- BOSCH Diagnostic Scan Tool (3975)
- BOSCH Diagnostic Software Subscription, Tester (3824-08R)
- BOSCH Economy Meter, Chrome/White, 2" (SP0F000057)
- BOSCH Ammeter Gauge, White/Chrome, 2" (SP0F000058)
- BOSCH Diagnostic Software License, Tester (3824-08)
- BOSCH Mini Gauge Illumination Kit (SP0F000014)
- ELECTRONIC SPECIALTIES Automotive Test Lead Kit (143)
- Bosch Automotive Diagnostic & Testing Instruments