Shop All Engine Sensors
Bosch
Mass Air Flow Sensor, 0280218205
Mfr # 0280218205
Zoro # G7350574
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Housing Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 0280218205
- Zoro # G7350574
- UPC # 316514171836
- Country of Origin Georgia
- Category Engine Sensors
Details
Promotion Restriction | Not eligible for promotion |
Housing Material | Plastic |
Color | Black |
Item | Mass Air Flow Sensor |
Description
Bosch is the actual OE manufacture, plus or minus 5% deviation from OE specification can set a check engine light Bosch mass air flow sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture mass air flow sensor's for virtually every automobile on the road today. Bosch mass air flow sensor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TCM EQUIPMENT FG30N STARTER (FG30N STARTER)
- HALTEC Bead Seater, 16" Wheels (PC-16)
- KEN-TOOL Impact Socket, 1/2" Drive 3/4" (30254-06)
- DB ELECTRICAL Starter For John Deere Diesel 400 450 455 Skid Steer Ty24305; 410-12250 (410-12250)
- BOSCH OXYGEN SENSOR (18050)
- BOSCH Oxygen Sensor, 15057 (15057)
- BOSCH Oxygen Sensor, 15055 (15055)
- BOSCH 0280218419 Mass Air Flow Sensor(New) (0280218419)
- BOSCH Mass Air Flow Sensor, 0280218063 (0280218063)
- BOSCH Oxygen Sensor, 15914 (15914)
- BOSCH Manifold Absolute Pressure Sensor, 0281006076 (0281006076)
- Bosch Engine Sensors