Shop All Screwdriver Bits
Bosch
Masonry Drll Bit5/32X4.5
Mfr # TC200
Zoro # G3992089
product price: $6.85
/ea
Not eligible for select promotions
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide Tipped
- Type Masonry Drill Bit
- Diameter 5/32 in
- Shank Size 1/4 in
- Shank Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TC200
- Zoro # G3992089
- UPC # 346372168
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 5/32 in |
Shank Size | 1/4 in |
Overall Length | 4.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Carbide Tipped |
Type | Masonry Drill Bit |
Shank Type | Flat |
Description
For applications in brick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel (D15S-BE)
- MILWAUKEE TOOL Concrete Vibrator Kit and Battery, 72V DC (MXF370-2XC, MXFXC406)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/8-9 Nc (97119)
- BOSCH Insert Bit, #2 (CCP2601)
- BOSCH , #2, PK15 (P2115TCB)
- BOSCH Torx T20H Security Insert Bits, 1L, 1/4Shank, 38346 (38346B10)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDESQ2601)
- BOSCH SIDEWINDR Gold Oxide 7/64"Drill Bit(2pk) (VA12149)
- BOSCH 3PC 178 Nutsetter Set (ITNS2490)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- Bosch Screwdrivers and Nutdrivers