Shop All Hammer Drill Bits
Bosch
Masonry Drill Set
Mfr # HCBG700T
Zoro # G206602869
original price:
$31.99
15% off
new price: $26.99
/ea
Not eligible for select promotions
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Hex
- Includes Case
- Decimal Equivalent 0.125, 0.1562, 0.1875, 0.25, 0.375
- Drilling Length 2", 3", 3", 4", 4", 4", 4"
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG700T
- Zoro # G206602869
- UPC # 000346359855
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 2", 3", 3", 4", 4", 4", 4" |
Overall Length | 6 in |
Flute Length | 4 in |
Shank Diameter | 1/4 in |
Drill Bit Size | 1/8 in to 3/8 in |
Largest Drill Bit Size | 3/8 in |
Smallest Drill Bit Size | 1/8 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 1/4 in, 3/8 in |
Bit Dia. | 1/8", 5/32", 5/32", 3/16", 3/16", 1/4", 3/8" |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit Set, Hex, 7 Number of Drill Bits, Carbide Tipped, Number of Cutter Heads 2, Overall Length 6 in, Bright (Uncoated), Shank Hex Size 1/4 in, Shank Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW25)
- KODIAK CUTTING TOOLS 7/64 2 Flute Carbide Endmill Single End ALTIN Coated (5430040)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- BOSCH Hammer Drill Bit, 21" L, 3/4" Shank Size (HCFC5031)
- BOSCH Bull Point x 10"L, SDS Plus (HS1415)
- BOSCH 2-Cutter Hammer Drill Bit 3/4" x 12"L, Round (LBH015)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus (HCFC2041CC)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- Bosch Drill Bits