Shop All Masonry Drill Bits
This Product is Discontinued
Bosch
Masonry Drill Bit 5/32" x 3-1/2"L, Flat Hex (Discontinued)
Mfr # TC100
Zoro # G4061111
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 5/32 in
- Shank Shape Flat Hex
- Shank Size 5/32 in
- Decimal Equivalent 0.1563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # TC100
- Zoro # G4061111
- UPC # 000346372151
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/32 in |
Shank Size | 5/32 in |
Drilling Length | 2 1/4 in |
Overall Length | 3 1/2 in |
Maximum Drilling Depth | 2 1/4 in |
Bit Dia. | 5/32" |
Shank Diameter | 5/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Installation Bit and Sleeve |
Shank Shape | Flat Hex |
Decimal Equivalent | 0.1563 |
Impact Rated | No |
For Use With | Hammer Drill |
Number of Pieces | 1 |
Application | For Fastening Conduit, Electrical Boxes, Pipe Straps, HVAC Strapping, Sign Fastening, Window Frames, Backer Boards |
Percussion Rated | Yes |
Number of Cutter Heads | 2 |
For Use With - Drills | Hammer Drill |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Tang Shank |
Primary Material Application | Brick, Cinder Block, Concrete |
Material - Machining | Carbide Tipped |
For Tool Type | Rotary Hammer |
Description
Installation Bit and Sleeve, Tang Shank, 5/32 in, Carbide Tipped, 3 1/2 in Overall Length, Maximum Drilling Depth 2 1/4 in, Shank Diameter 5/32 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.