Shop All Fixed- Mount Work Lights
Bosch
Lumen Work Light 18V 800
Mfr # GLI18V-800N
Zoro # G311631624
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lamp Type LED
- Light Distribution 360 Degrees
- Voltage 18 V
- Features AMPShare(TM) System - Battery System Designed to be Multi-Brand Compatible Across Many Cordless Products to Make Managing your Workday Easier, Ampshare(TM) System Compatibility - 18V Batteries and Chargers are Compatible with Bosch 18V Power Tools and a Growing List of Cordless Products from Ampshare(TM) Brands, Swiveling Metal Hook - Allows the Worklight to be Hung from Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GLI18V-800N
- Zoro # G311631624
- UPC # 000346812015
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Tool Length | 5 3/8 in |
Tool Height | 2 1/2 in |
Tool Width | 3 in |
Description
Lumen Work Light 18V 800, Battery Platform 18V, Series GLI18V-800N, Brightness Level 250 lm, 500 lm, 800 lm, Maximum Brightness Level 800 lm, Minimum Brightness Level 250 lm, Light Output Mode High, Low, Medium, Mount Type Magnetic, Light Distribution 360 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity 12 Ah; 2 Ah; 4 Ah; 6 Ah; 8 Ah, Run Time 10 hr, Battery Included / Bare Tool Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- ILC Replacement for Stinger / Dejay B24w / 38111 replacement light bulb lamp (B24W / 38111 STINGER / DEJAY)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-H-1-WH)
- AVEN Round Magnifier Light, 560 lm, 8 Diopter (26501-LED-8D)
- LUMAPRO LUMAPRO Incandescent Grey Job Site Light (5NKR5)
- MAKITA Cordless Work Light, Tripod, Max 3600 lm (ML005G)
- MILWAUKEE TOOL M18 18V Cordless Led Trouble Light W/Usb Charging, 700 Lumens (ML2363-20)
- DEWALT Cordless Tripod Light, Bonus Starter Kit (DCL079B)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- MILWAUKEE TOOL Flood Light and Inverter (2366-20, 2846-20)
- TRIPLETT FUEZR-2 Ultra-Bright Worklight/Flas, PK2 (TT-102-2PK)
- Bosch Fixed- Mount Work Lights