Shop All Dust Collector Accessories
Bosch
Locking Hose, 16-13/32 In.
Mfr # VAC006
Zoro # G5235273
original price:
$70.89
10% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. ROS10, ROS20VS, 11221DVS, 1250DEVS, 1274DVS, 1275DVS, 1276D, 1276DVS, 1278DVS, 1294VS, 1370EVS, 1594, 1773A, 1775E, 3365, 3931, 3931A, 53514, 53518
- Attachment Dia. 16 13/32 in
- Fits Vacuum Brand Bosch
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VAC006
- Zoro # G5235273
- UPC # 000346334258
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
Attachment Dia. | 16 13/32 in |
Hose Length | 16 ft |
Hose Dia. | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Hose |
For Use With | Mfr. No. ROS10, ROS20VS, 11221DVS, 1250DEVS, 1274DVS, 1275DVS, 1276D, 1276DVS, 1278DVS, 1294VS, 1370EVS, 1594, 1773A, 1775E, 3365, 3931, 3931A, 53514, 53518 |
Fits Vacuum Brand | Bosch |
Material | Plastic |
Fits Vacuum Models | 11221DVS, 1250DEVS, 1274DVS, 1275DVS, 1276D, 1276DVS, 1278VS, 1294VS, 1370EVS, 1594, 1605510215, 1618190006, 1618190009, 1773AK, 1775E, 18DC-5E, 18DC-6E, 18SG-5E, 18SG-7, 18SG-7E, 19DC-7, 19DC-9, 2608190038, 2608190039, 3365, 3931 Series, 53514, 53518, CM10GD, CM12GD, CM8S, CSDCHUTE, FS2000, GA50DC, GA50UC, GCM12SD, GDE18V-16, GSS20-40, HDC100, HDC200, HDC250, HDC300, HDC400, JA1005, JA1007, JA1009, JA1012, OS50VC, OSC002, OSC003, OSC005, PL1632, PL1682, PL2632, PLH181, PR007, PR012, RA1054, RA1170, RA1172AT, RA1173AT, RA1175, RA1176AT, RA1177AT, ROS10, ROS20VS, ROS65VC, RS006, TG502, V AC011, V AC015, V AC016, V AC017, V AC018, VAC003, VAC004, VX110, VX130 |
For Vacuum Type | Canister Vacuum, Shop Vacuum |
Hose Product Grouping | Vacuum Hose |
Color | Black, Gray |
Description
Vacuum Hose, Hose Dia. 1 3/8 in, Hose Length 16 ft, Material Plastic, For Vacuum Type Canister Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HCFC2040)
- MAYHEW 12-Pc Punch And Chisel Set (61040)
- PALADIN Cable Stripper (TCCPS)
- DIABLO 4 in. High Carbon Steel T-Shank Clean Wood Jig Saw Blade 6 TPI 5 pk (DJT101D5)
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB090F-30)
- BOSCH Dust Extractor Filter, Flat Pleated PES (VF110)
- BOSCH Vacuum Nozzle Kit, 3 Piece (VX130)
- BOSCH Hose, 15 In. (VAC005)
- BOSCH Dust Bag for 14-Gallon Dust Extractors, 5pk (VB140F)
- BOSCH Wand and Nozzle Kit, For No. 3931 (VAC011)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- Bosch Dust Collector Accessories