Shop All Rotary and Straight Line Laser Levels
Bosch
Line and Dot Laser, Exterior/Interior
Mfr # GCL100-40G
Zoro # G101253265
product price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 3
- Number of Dots 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GCL100-40G
- Zoro # G101253265
- UPC # 000346643602
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Thread Size | 1/4"-20 |
Width | 2 1/2 in |
Length | 4 1/2 in |
Height | 5 in |
Overall Height | 5 in |
Overall Depth | 4 1/2 in |
Overall Width | 2 1/2 in |
Tripod Thread Size | 1/4"-20 |
Description
Line and Dot Laser, Accuracy +/-1/8 in @ 30 ft, +/-9/32 in @ 30 ft, Battery Type AA, D, Bluetooth Not Bluetooth Compatible, Features Battery Gauge, Built-In Visimax Technology, Full Rubber Over-Mold Housing, Onboard User Interface, Plumb Points, Pulse Receiver Mode, Rm10 Rotating Mount, Secure Laser Transport, Smart Pendulum System, Includes Case, Number of Beams 3, Number of Planes 0, Number of Dots 1, Number of Lines 2, Working Range with Detector - Maximum 165 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91108)
- HARVEY TOOL End Mill - Square - Reduced Shank, 0.2500" (1/4), Number of Flutes: 2 (907816)
- WILLIAMS Williams Mini Ratcheting Screwdriver (807SXUSA)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- BOSCH Laser Detector, Red, 800ft. (LR10)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- BOSCH Laser Level Accesory (RM10)
- BOSCH Line Laser, Interior and Exterior, 3 Beams (GLL3-330CG + BAT414)
- BOSCH Optical Level, 400 ft., Exterior (GOL 32 CK)
- BOSCH Rotary/Straight Line Laser (GLL100-40G)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6590)
- Bosch Rotary and Straight Line Laser Levels