Shop All Security Video Cameras
Bosch
License Plate Camera, 22W, 37 to 64 ft.
Mfr # NER-L2R4-2
Zoro # G2028376
product price: $2,972.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Color
- S/N Ratio 50dB
- Voltage 12V DC
- Line Resolution 480
- Pixels 704 x 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # NER-L2R4-2
- Zoro # G2028376
- UPC # 800549636384
- Country of Origin Portugal
- Category Security Video Cameras
Dimensions
Depth | 5 1/2 in |
Height | 13 5/16 in |
Focal Length | 5.00 to 50.00mm |
Width | 6 7/64 in |
Overall Height | 13 3/8 in |
Overall Width | 6 1/8 in |
Maximum Focal Length | 50 mm |
Minimum Focal Length | 5 mm |
Description
License Plate Camera, Body Color White, Maximum Focal Length 50 mm, Minimum Focal Length 5 mm, Mounting Location Wall, Maximum Detection Distance 64 ft, Features Accurate License Plate Images, Lens Type Varifocal, Resolution 480p, For Use With Video Surveillance, Pixels 704 x 480, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included, Minimum Light Level 0 lux, Night Capable Day and Night, Operating Voltage 12V DC, Output Type No Outputs Included, Overall Height 13 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HBC Ba225000 (BA225000 HBC)
- VIKING Viking Electronics K-202-DVA Two-input multi-number auto d (VK-K-202-DVA)
- ILC Replacement for Terumo 8n-1200sck (8N-1200SCK TERUMO)
- EZ DUPE SD/Micro SD, 15-Target Duplicator (EZDSDMSD15T)
- SWAN DVR SCURTY CAMR SYSTM (SWDVK-446854-US)
- SYNOLOGY - Network Surveillance Camera - Turret - Taa Compliant (TC500)
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- VOSKER 6 ft Cable Lock for Security Box or Camera Color Black (VOS-V-CB-LOCK)
- INVID TECH IP Camera, 5W, Color (PAR-P5TXIR28-LC)
- VADDIO Suspended Ceiling Ptz Camera M (535-2000-206)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 1245V+ (POE-INJ-1000-WT)
- Bosch Security Video Cameras