Shop All Level Accessories
This Product is Discontinued
Bosch
Level Positioning Device, Plastic, Black (Discontinued)
Mfr # BM3
Zoro # G5968401
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type L-Bracket, Clipping Mount
- Length (In.) 2 13/32 in
- Construction Plastic
- Color Black
- Characteristics Strong Magnets and Extendable Legs for Most Interior Applications, Fine Adjustment Knob for Accurate Alignment of Horizontal Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BM3
- Zoro # G5968401
- UPC # 000346457858
- Country of Origin China
- Category Level Accessories
Dimensions
Length (In.) | 2 13/32 in |
Height (In.) | 7 51/64 in |
Width (In.) | 4 7/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Level Positioning Device |
Type | L-Bracket, Clipping Mount |
Construction | Plastic |
Color | Black |
Characteristics | Strong Magnets and Extendable Legs for Most Interior Applications, Fine Adjustment Knob for Accurate Alignment of Horizontal Line |
For Use With | GCL 25, GLL2-40, GLL2-50, Mfr. No. GLL2-10 |
Accessory Type | Level Positioning Device |
Description
Level Positioning Device, L-Bracket, Clipping Mount, Length (In.) 2 13/32 in, Width (In.) 4 7/64 in, Height (In.) 7 51/64 in, Plastic Construction, Black, Strong Magnets and Extendable Legs for Most Interior Applications, Fine Adjustment Knob for Accurate Alignment of Horizontal Line, For Use With GCL 25, GLL2-40, GLL2-50, Mfr. No. GLL2-10
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.