Shop All Closed Circuit Cameras and Recorders
This Product is Discontinued
Bosch
Lens, Varifocal, 3.8 to 13mm, f/1.8 (Discontinued)
Mfr # LVF-5003N-S3813
Zoro # G2029155
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Varifocal
- Aperture Ratio f/1.8
- Focal Length (mm) 3.8 to 13
- For Use With Box Cameras
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # LVF-5003N-S3813
- Zoro # G2029155
- UPC # 800549705004
- Country of Origin China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 3.8 to 13 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Lens |
Type | Varifocal |
Aperture Ratio | f/1.8 |
For Use With | Box Cameras |
Description
Lens, Aperture Ratio f/1.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.