Shop All Measuring Wheels
Bosch
Laser Square with 45 Degree 3rd Line
Mfr # GTL3
Zoro # G0912795
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy +/-1/16 in per 20 ft ( +/-1/8 in per 20 ft between 45 Degrees and 90 Degrees lines)
- Height 3 7/8 in
- Preset Angle None
- Number of Plumb Vials 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GTL3
- Zoro # G0912795
- UPC # 095041134500
- Country of Origin China
- Category Measuring Wheels
Dimensions
Height | 3 7/8 in |
Length | 6 1/8 in |
Width | 4 in |
Description
Laser Square with 45 Degree 3rd Line, Accuracy +/-1/16 in per 20 ft (+/-1/8 in per 20 ft between 45 Degrees and 90 Degrees lines), Features 0 Degrees , 45 Degrees , 90 Degrees Lines, Elevated Laser Beams, Magnetic Bottom, Includes (4) AA Batteries, Belt Pouch, Laser Target, Steel Positioning Plate, Number of Beams 3, Number of Dots 0, Number of Lines 3, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 0, Total Number of Vials 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4 Heavy Duty Air Die Grinder w/5 Extension, 20000 RPM, 4 CFM, 1/4 NPT Inlet (PT2440)
- PROTO PLIER LOCK RING W/GRIP (POJ250G)
- HUSQVARNA KNOB, M8x1.25x30 (585595001)
- K-TOOL INTERNATIONAL Combo Wrench Set, 12 pcs. (KTI41301)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH Laser Square (GTL2)
- BOSCH 32-PMW PROMARKER PAINT MARKER WAND ONLY (GOL26)
- BOSCH 165' Laser Measure (GLM165-27C)
- BOSCH 165' Distance Measure (GLM 50 C)
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- KESON Measuring Wheel, 4 In Dia, 10,000 ft (RR110)
- Bosch Measuring Wheels