Shop All Measuring Wheels
Bosch
Laser Square
Mfr # GTL2
Zoro # G0912786
Not eligible for select promotions
$59.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-1/16 in @ 20 ft
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GTL2
- Zoro # G0912786
- UPC # 095041134500
- Country of Origin China
- Category Measuring Wheels
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Tile Square |
Accuracy | +/-1/16 in @ 20 ft |
Number of Dots | 0 |
Description
Laser Tile Square, Accuracy +/-1/16 in @ 20 ft, Number of Dots 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adjustable Bail Handle (DWE46005)
- LENOX Hole Saw, 1-1/4" dia. Saw (1772491)
- AIRCAT PNEUMATIC TOOLS 3/8 in. Drive Air Ratchet (ACR802)
- BOSCH NailKiller Auger, 1/2In x 17In, Tube (NKLT08)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH 165' Laser Measure (GLM165-27C)
- BOSCH 165' Distance Measure (GLM 50 C)
- BOSCH 32-PMW PROMARKER PAINT MARKER WAND ONLY (GOL26)
- MILWAUKEE TOOL 12 in. Digital Measuring Wheel (48-22-5112)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- Bosch Measuring and Layout Tools